!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOIL DIAL THERMOMETER

SOIL DIAL THERMOMETER

VEE GEE

SOIL DIAL THERMOMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOIL DIAL THERMOMETER

SOIL DIAL THERMOMETER

VEE GEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20KL36
  • Mfr. Model # 82160-6
  • UNSPSC # 41113910
  • CATALOGUE PAGE # 184
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Soil Dial Thermometer
  • Scale Fahrenheit
  • Temperature Range -40 Degrees to 160 Degrees F
  • Dial Diameter 3 in
  • Stem Diameter 1/4 in
  • Temperature Graduations 2 Degrees F
  • Corrosion Resistant No
  • Long Reach No
  • Includes NIST-Traceable Certificate No
  • Construction Aluminum Housing, Stainless Steel Stem and Glass Lens
  • Maximum Temperature °F 160 Degrees F
  • Thread Size 0.5 in
  • Thread Gender Male
  • Functions Manual Calibration
  • Includes Thermowell No
  • Manufacturer Warranty Length 1 yr
  • Tip Diameter 0.0625 in
  • Application Asphalt/Concrete Testing, Food and Beverage Quality Control, General Lab Use, Soil Testing
  • Scale Type Dial
  • Process Connection 1/2 in NPT Male
  • Stem Length 6 in
  • Stem Material Stainless Steel
  • Accuracy +/-2%
  • Mounting Location Back
  • Lens Material Glass
  • Glow-in-the-Dark No
  • Shatterproof No
  • Minimum Temperature °F -40 Degrees F
  • Thread Type NPT
  • Fitting Type Threaded
  • Housing Material Aluminum
  • Lead Free No
  • Reduced Tip Yes
  • Vibration Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list