!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOFT SAFETY SIGN,CAUTION WET FLR,ENG/SP

SOFT SAFETY SIGN,CAUTION WET FLR,ENG/SP

HD SALES

SOFT SAFETY SIGN,CAUTION WET FLR,ENG/SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOFT SAFETY SIGN,CAUTION WET FLR,ENG/SP

SOFT SAFETY SIGN,CAUTION WET FLR,ENG/SP

HD SALES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20LN93
  • Mfr. Model # GN-NSM36
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Soft Safety Sign
  • Number of Printed Sides 4
  • Sign Format ANSI/OSHA Format
  • Sign Legend Wet Floor, Piso Mojado
  • Sign Legend Text Colour Yellow
  • Mirror Print No
  • Sign Topic Prevention
  • Depth 15 in
  • Sign Material Nylon
  • Protective Coating No Protective Coating
  • Write on Surface No
  • Average Outdoor Durability 2 to 3 yr
  • Chemical Resistant No
  • Graffiti Resistant No
  • Standards OSHA 1910.145
  • Material Special Properties No Special Properties
  • Product Type Folding Safety Cone Sign
  • Floor Sign Type Folding Safety Cone
  • Printed Language English, Spanish
  • Sign Header Caution/Cuidado
  • Sign Legend Background Colour Yellow
  • Sign Legend Style Symbol and Text
  • Sign Subject Matter Accident Prevention
  • Height 36 in
  • Width 15 in
  • Sign Background Colour Yellow
  • Retroreflective Grade Not Retroreflective
  • Indoor/Outdoor Usage Indoor Only
  • Abrasion Resistant No
  • Corrosion Resistant No
  • UV Resistant No
  • Glow In The Dark No
  • Nominal Sign Size 36 in x 15 in x 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list