!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCLE MURAL EN ACCIER INOX

SOCLE MURAL EN ACCIER INOX

DBI-SALA

SOCLE MURAL EN ACCIER INOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCLE MURAL EN ACCIER INOX

SOCLE MURAL EN ACCIER INOX

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,271.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI8518348
  • Mfr. Model # 8518348
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.93 lbs

Technical Specs

  • Item Wall Mount Sleeve,Silver
  • Base Material Stainless Steel
  • Colour Silver
  • Confined Space Component Base
  • Features Mounts to Vertical Concrete or Steel Structures, Compact Design
  • For Use With Davit Arms
  • Includes PVC Liner
  • Mounting Location Wall
  • No. of Mounting Holes 4
  • Standards OSHA 1926.502, 1910.140
  • Width 10 in
  • Base Installation Fixed
  • Base Mount Style Wall Mount
  • Compatible Component Lower Mast Extension
  • Confined Space Item Davit System
  • For Use On Concrete, Steel
  • Height 9 1/4 in
  • Length 10 in
  • Mounting Type Bolt-On, Weld-On
  • Series Advanced
  • Weight Capacity 450 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list