!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SETS,1/2 IN DRIVE SIZE,SAE

SOCKET SETS,1/2 IN DRIVE SIZE,SAE

PROTO

SOCKET SETS,1/2 IN DRIVE SIZE,SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SOCKET SETS,1/2 IN DRIVE SIZE,SAE

SOCKET SETS,1/2 IN DRIVE SIZE,SAE

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,008.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDJ54132KV
  • Mfr. Model # J54132KV
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.1 lbs

Technical Specs

  • Item Socket Sets
  • Standard Socket Style/Size Standard 12-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 29/32 in, 19/32 in, 15/16 in, 13 /16 in, 11/16 in, 1/2 in, 1 7/16 in, 1 5/16 in, 1 3/8 in, 1 3/16 in, 1 1/8 in, 1 1/4 in, 1 1/2 in, 1 1/16 in, Standard 8-Point: 1 in, 9/16 in, 7/8 in, 7/16 in, 5/8 in, 3/8 in, 3/4 in, 25/32 in, 13/16 in, 11/16 in, 1/2 in
  • Deep Socket Style/Size Deep 12-Point: 1 in, 9/16 in, 7/8 in, 5/8 in, 3/4 in, 15/16 in, 13/16 in, 11/16 in, 1/2 in, 1 1/8 in, 1 1/4 in, 1 1/16 in
  • Drive Size 1/2 in
  • Tip Size 1/4 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
  • Finish Polished
  • Socket Bits Included 1/4 in Hex, 5/16 in Hex, 5/8 in Hex, 7/16 in Hex, 9/16 in Hex
  • Socket Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 29/32 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
  • Number of Bits 5
  • Socket Size Range 5/16 to 1 1/4 in
  • Container LxWxH 11 in x 16 in x 2 1/2 in: 23 in x 16 in x 1 1/4 in
  • Container Features Chemical Resistant, Solvent Resistant
  • Standard Socket Count/Style (10) 12-Point, (25) 12-Point
  • Deep Socket Count/Style (12) 12-Point
  • Drive Type Hand
  • Measurement Type SAE
  • Tip Style Hex
  • Includes Socket Bits Yes
  • Socket Shape 12-Point, 8-Point
  • Drive Tools Included 10 in Pear Head Ratchet, 16 in Pear Head Ratchet
  • Number of Pieces 65
  • Sockets Included (1) 1 1/16 in 12-Point, (1) 1 1/16 in Deep 12-Point, (1) 1 1/4 in 12-Point, (1) 1 1/4 in Deep 12-Point, (1) 1 1/8 in 12-Point, (1) 1 1/8 in Deep 12-Point, (1) 1 in 12-Point, (1) 1 in Deep 12-Point, (1) 1/2 in 12-Point, (1) 1/2 in Deep 12-Point, (1) 11/16 in 12-Point, (1) 11/16 in Deep 12-Point, (1) 13/16 in 12-Point, (1) 13/16 in Deep 12-Point, (1) 15/16 in 12-Point, (1) 15/16 in Deep 12-Point, (1) 3/4 in 12-Point, (1) 3/4 in Deep 12-Point, (1) 3/8 in 12-Point, (1) 5/8 in 12-Point, (1) 5/8 in Deep 12-Point, (1) 7/16 in 12-Point, (1) 7/8 in 12-Point, (1) 7/8 in Deep 12-Point, (1) 9/16 in 12-Point, (1) 9/16 in Deep 12-Point
  • Container Type Foam Tray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list