!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SET 12PT 3/8 DR 57PC

SOCKET SET 12PT 3/8 DR 57PC

PROTO

SOCKET SET 12PT 3/8 DR 57PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET 12PT 3/8 DR 57PC

SOCKET SET 12PT 3/8 DR 57PC

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,492.28 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT52228
  • Mfr. Model # J52228
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Socket Set
  • Standard Socket Style/Size Standard 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm
  • Deep Socket Style/Size Deep 12-Point: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Flex Socket Style/Size Flex 12-Point: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm
  • Drive Size 3/8"
  • Measurement Type Metric
  • Non-Sparking No
  • Finish Chrome
  • Includes Wrenches No
  • Socket Shape 12-Point
  • Tether Ready Sockets Not Tether Capable
  • Number of Bits 10
  • Socket Size Range 6mm - 22mm
  • Container Type None
  • Standard Socket Count/Style (17) 12-Point
  • Deep Socket Count/Style (14) 12-Point
  • Flex Socket Count/Style (7) 12-Point
  • Drive Type Square
  • Impact Rated No
  • Insulated No
  • Tip Style Double Hex, Hex, Universal, Slotted, Phillips
  • Includes Socket Bits Yes
  • Socket Bits Included (1) Slotted: 1/4 in, (3) Phillips: #2, #3, #4, (6) Hex: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm
  • Socket Size 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
  • Drive Tools Included 7 in Pear Head Ratchet
  • Number of Pieces 57
  • Sockets Included Std-6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, Deep-6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Universal-9, 10, 11, 12, 13, 14, 15mm, Hex-4, 5, 6, 7, 8, 10mm, Screwdriver Bit-#2, 3, 4 Phillips, & 1/4" Slotted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list