!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET RAIL 1/2IN DR 7 CLIPS 7IN

SOCKET RAIL 1/2IN DR 7 CLIPS 7IN

GRAY TOOLS

SOCKET RAIL 1/2IN DR 7 CLIPS 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET RAIL 1/2IN DR 7 CLIPS 7IN

SOCKET RAIL 1/2IN DR 7 CLIPS 7IN

GRAY TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GRTSB071607
  • Mfr. Model # SB071607
  • UNSPSC # 27112832
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Socket Rail
  • Drive Size 1/2"
  • Finish Chrome
  • Ratcheting No
  • Non-Sparking No
  • Corrosion Resistant Yes
  • Measurement Type SAE/Metric
  • Overall Length 7"
  • Material Steel
  • Insulated No
  • Non-Magnetic No
  • Reversing No
  • Includes Sockets Not Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list