!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
SOCKET, DEEP, 6 PT, CUSHION GRIP, SILVER, 3/8 X 1/4 IN DR, CHROME VANADIUM STEEL

SOCKET, DEEP, 6 PT, CUSHION GRIP, SILVER, 3/8 X 1/4 IN DR, CHROME VANADIUM STEEL

WESTWARD

SOCKET, DEEP, 6 PT, CUSHION GRIP, SILVER, 3/8 X 1/4 IN DR, CHROME VANADIUM STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET, DEEP, 6 PT, CUSHION GRIP, SILVER, 3/8 X 1/4 IN DR, CHROME VANADIUM STEEL

SOCKET, DEEP, 6 PT, CUSHION GRIP, SILVER, 3/8 X 1/4 IN DR, CHROME VANADIUM STEEL

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSWDS146A
  • Mfr. Model # DS146A
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
SOCKET,1/4" DRIVE,SAE,3/8" SOCKET SZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.33 / EACH

EHC: EHC :

Product Details

This deep socket hand tool has a chrome vanadium steel construction and a cushioned grip. This silver six-point socket measures 3/8 inches x 1/4 inches drive size.

Technical Specs

  • ItemDeep Socket
  • Socket Shape6-Point
  • FinishChrome Vanadium
  • Drive Size1/4"
  • Number of Points6
  • Socket Size 3/8"
  • Material Chrome
  • Socket Depth Deep
  • Measurement Type Inch
  • Overall Length 1-31/32"
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list