!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALPHATEC PVC-COATED GLOVES, BL, 10, PVC, 71 MIL, GAUNTLET CUFF, ANSI ABR 5, REACH

ALPHATEC PVC-COATED GLOVES, BL, 10, PVC, 71 MIL, GAUNTLET CUFF, ANSI ABR 5, REACH

SNORKEL

ALPHATEC PVC-COATED GLOVES, BL, 10, PVC, 71 MIL, GAUNTLET CUFF, ANSI ABR 5, REACH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ALPHATEC PVC-COATED GLOVES, BL, 10, PVC, 71 MIL, GAUNTLET CUFF, ANSI ABR 5, REACH

ALPHATEC PVC-COATED GLOVES, BL, 10, PVC, 71 MIL, GAUNTLET CUFF, ANSI ABR 5, REACH

SNORKEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.53 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL04-644-10
  • Mfr. Model # 04-644-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

These 71 mil blue AlphaTec PVC-Coated gloves are size 10 and are made of PVC. They have a fully dipped PVC coating and a rough finish Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemPVC-Coated Glove
  • Chemical Glove FeaturesFully dipped PVC coating, Rough finish, 13-gauge knitted liner
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType B - KPT
  • Glove Coating FinishRough
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceLightweight Comfort
  • Glove Thickness71 mil
  • SeriesAlphaTec
  • StandardsANSI ABR 5, CE 0493, EN 420:2003 + A1:2009, Category III, EN ISO 374-1:2016 KPT, EN 374:2003, EN ISO 374-5:2016, EN 388:2016 3021X, EN 388:2003 3021, EN 388:2016 +A1:2018 3021X, EN ISO 21420:2020, REACH Compliant
  • EN ISO 374 Chemicals TestedK - Sodium Hydroxide 40%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • ANSI/ISEA Abrasion Level 5
  • Colour Blue
  • EN 388 Impact Rated No
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Length 300 mm
  • Glove Materials PVC
  • Glove Size 10
  • Latex-Free Yes
  • Silicone-Free Yes
  • Supported / Unsupported Supported
  • Glove Sizes 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list