!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNOW BLOWER MAINTENANCE KIT, SNO-THRO, DELUXE/PLATINUM/PRO, 32 OZ 5W30 OIL, 4.25 OZ SNOW-JET

SNOW BLOWER MAINTENANCE KIT, SNO-THRO, DELUXE/PLATINUM/PRO, 32 OZ 5W30 OIL, 4.25 OZ SNOW-JET

ARIENS

SNOW BLOWER MAINTENANCE KIT, SNO-THRO, DELUXE/PLATINUM/PRO, 32 OZ 5W30 OIL, 4.25 OZ SNOW-JET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNOW BLOWER MAINTENANCE KIT, SNO-THRO, DELUXE/PLATINUM/PRO, 32 OZ 5W30 OIL, 4.25 OZ SNOW-JET

SNOW BLOWER MAINTENANCE KIT, SNO-THRO, DELUXE/PLATINUM/PRO, 32 OZ 5W30 OIL, 4.25 OZ SNOW-JET

ARIENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ARI72101300
  • Mfr. Model # 72101300
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This Sno-Thro maintenance kit is for use with Ariens Deluxe, Platinum and Professional Series snow blowers. It includes a 4.25-ounce can of Snow-Jet and a 32-ounce bottle of 5W30 engine oil, as well as shear bolts and nuts and a packet of Ultra-Fresh fuel stabilizer.

Technical Specs

  • Item Sno-Thro Maintenance Kit
  • Material Varies
  • Includes (3) Shear Bolts and Nuts, Packet of Ultra-Fresh Fuel Stabilizer, 4.25 oz. Can of Snow-Jet and 32 oz. Bottle of Ariens 5W30 Engine Oil
  • For Use With Ariens Deluxe, Platinum and Professional Series Snow Blowers
  • Colour Varies

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list