!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNIP COMPOUND

SNIP COMPOUND

CRESCENT WISS

SNIP COMPOUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SNIP COMPOUND

SNIP COMPOUND

CRESCENT WISS

Clearance Price :
$9.67 / EACH

Your Price : $38.68 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WISM300
  • Mfr. Model # M300N
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

10-1/2 inch Metalmaster snips. Cut length 3 inch 20 gauge capacity. Combines long cut of tinner's snips with the strength of compound action. Great for making long, fast cuts in many types of material. Non-slip, serrated jaws and non-slip textured grips.

Technical Specs

  • Item Aviation Snip
  • Cutting Capacity 20 ga (Low Carbon Rolled Steel)
  • Cutting Edge Type Serrated
  • Features Compound Leverage Action. Combines the Long Cut Of Tinners Snips with Compound Action
  • Grip Type Ergonomic
  • Handle Material Steel
  • Material Application Metal
  • Overall Length 10 1/2 in
  • Spring Assist Handle Yes
  • Blade Material Steel
  • Cutting Direction Left, Right, Straight
  • Cutting Length 3 in
  • Grip Material Plastic
  • Handle Colour Orange
  • Handle Style Contoured
  • Maximum Sheet Thickness 20 ga
  • Snip Type Aviation Snips
  • Non-Sparking No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list