SNAP ACTION SWITCH, PIN PLUNGER ACTUATOR, SPDT, SCREW, 15 A
SNAP ACTION SWITCH, PIN PLUNGER ACTUATOR, SPDT, SCREW, 15 A
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Snap Switch, Z Series, Type of Actuator Pin Plunger, Contact Form SPDT, Length 1.94 In., Height 0.95 In., Mounting Dimension 1 In. Centers, Operating Temp. Range -13 Degrees to 185 Degrees F, Housing Material Phenolic Case and Cover
Technical Specs
Snap Action Switch Type Industrial Snap Action Switch
Actuator Type - Snap Action Switch Pin, Plunger
AC Contact Rating - Snap Action Switch 15 A @ 480V
Lever Actuator Length - Snap Action Switch Not Applicable
Width - Snap Action Switch 1.94 in
Mounting Dimension - Snap Action Switch 1.00 in Centers
Watertight - Snap Action Switch No
Operating Force 12.34 oz
Release Force 4.02 oz
Over Travel 0.005 in
Housing Material Phenolic Case and Cover
Basic Actuator Type - Snap Action Switch Plunger
Item Snap Switch
Contact Form- Switches SPDT
Height - Snap Action Switch 0.95 in
Electrical Connection - Snap Action Switch Screw
Number of Circuits - Snap Action Switch 1
Series Z
Max. Pretravel 0.016 in
Differential Travel 0.002 in
Operating Temp. Range -13 Degrees to 185 Degrees F
Alternate Products
OMRON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.89
/ EACH