!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HOSE CLAMP, NYLON, WHITE, SINGLE TOOTH, 0.538 IN TO 0.608 IN CLAMPING DIA, 0.25 IN BAND W

HOSE CLAMP, NYLON, WHITE, SINGLE TOOTH, 0.538 IN TO 0.608 IN CLAMPING DIA, 0.25 IN BAND W

APPROVED VENDOR

HOSE CLAMP, NYLON, WHITE, SINGLE TOOTH, 0.538 IN TO 0.608 IN CLAMPING DIA, 0.25 IN BAND W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HOSE CLAMP, NYLON, WHITE, SINGLE TOOTH, 0.538 IN TO 0.608 IN CLAMPING DIA, 0.25 IN BAND W

HOSE CLAMP, NYLON, WHITE, SINGLE TOOTH, 0.538 IN TO 0.608 IN CLAMPING DIA, 0.25 IN BAND W

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.12 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1ENJ9
  • Mfr. Model # 22HC0531
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Hose Clamp
  • Band Width 0.25 in
  • Clamp Minimum Inside Diameter 0.538 in
  • Material Nylon
  • Clamp Type Snap-on Clamp
  • Minimum Operating Temperature 32 Degrees F
  • Reusable Clamp Yes
  • Band Thickness 0.063 in
  • Clamp Maximum Inside Diameter 0.608 in
  • Colour White
  • Tooth Grip Type Single
  • Maximum Operating Temperature 221 Degrees F
  • Resistance Properties Common Solvent Resistant, Corrosion Resistant, Grease Resistant, Salt Water Resistant, Weak Acid Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list