!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SNATCH BLOCK W SWIVEL SHACKLE, 17630 LB, 3/4 IN ROPE DIA, 6 IN SHEAVE OD, C1045/FORGED STEEL

SNATCH BLOCK W SWIVEL SHACKLE, 17630 LB, 3/4 IN ROPE DIA, 6 IN SHEAVE OD, C1045/FORGED STEEL

VANGUARD

SNATCH BLOCK W SWIVEL SHACKLE, 17630 LB, 3/4 IN ROPE DIA, 6 IN SHEAVE OD, C1045/FORGED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SNATCH BLOCK W SWIVEL SHACKLE, 17630 LB, 3/4 IN ROPE DIA, 6 IN SHEAVE OD, C1045/FORGED STEEL

SNATCH BLOCK W SWIVEL SHACKLE, 17630 LB, 3/4 IN ROPE DIA, 6 IN SHEAVE OD, C1045/FORGED STEEL

VANGUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $403.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VGD2935-3060
  • Mfr. Model # 2935-3060
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.75 lbs

Product Details

This forged steel snatch block has a C1045 sheave with an inside diameter of 3/4 inches and an outside diameter of 6 inches. It is designed for light hoisting with a low line speed, and has a working load limit of 17,630 pounds, with a maximum rope diameter of 3/4 inches. This listing includes both the swivel shackle and block.

Technical Specs

  • Item Snatch Block
  • Attachment Type Swivel Shackle
  • Rope Diameter 3/4 in
  • Sheave Outside Dia. 6"
  • Bearing Type Bronze
  • Sheave Material C1045
  • Includes Shackle and Block
  • Designed For Light Hoisting with Low Line Speed
  • Max. Cable Size 3/4 in
  • Working Load Limit 17,630 lb.
  • Sheave Inside Dia. 3/4 in
  • Block Material Forged Steel
  • Finish Forged Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list