!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SMOOTH SLEEVE POSTS YELLOW

SMOOTH SLEEVE POSTS YELLOW

EAGLE MANUFACTURING COMPANY

SMOOTH SLEEVE POSTS YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMOOTH SLEEVE POSTS YELLOW

SMOOTH SLEEVE POSTS YELLOW

EAGLE MANUFACTURING COMPANY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EGL1735
  • Mfr. Model # 1735
  • UNSPSC # 30102900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Product Details

The new smooth post sleeves are available to fit over 4 inch, 6 inch and 8 inch schedule 40 pipe and you may choose either yellow or red. The smooth sleeves are 56 inch in length and provide the same maintenance free protection as the ribbed. These sleeve

Technical Specs

  • Bollard Cover Style Smooth
  • Overall Height 56"
  • UV Resistant Yes
  • Outside Dia. 5-1/4"
  • Bollard Shape Round
  • Inside Dia. 4-3/4"
  • Net Weight 4 lb.
  • For Post Size 4" dia.
  • Bollard Cover Colour Yellow
  • Installation Method Slide-On
  • Bollard Cover Material High Density Polyethylene
  • Bollard Striping No
  • Item Bumper Post Sleeve
  • Wall Thickness 0.18"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list