!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATING TIP, ST600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

HEATING TIP, ST600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

MILLER-SMITH EQUIPMENT

HEATING TIP, ST600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATING TIP, ST600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

HEATING TIP, ST600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $428.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWST615
  • Mfr. Model # ST615
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Multi-flame and single flame heating tips are designed to provide large volumes of heat for applications such as heat treating, priming, bending, straightening, pre-heating, brazing, shrinking, forming and others. Medium pressure oxy-propane, propane based or natural gas heating tip.

Technical Specs

  • Item Heating Tip
  • Compatible Torch Series WH200A
  • Tip Size 15 3/4 in
  • Compatible Manufacturer Smith
  • Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A
  • Heating Capacity (Natural Gas) 155,145 BtuH
  • Heating Capacity (Propylene) 280,000 BtuH
  • Minimum Fuel Pressure Rating 10 psi (Natural Gas), 10 psi (Propane)
  • Pressure Rating (Fuel, Maximum) 28 psi (Natural Gas), 28 psi (Propane)
  • Compatible Fuel Type Natural Gas, Propane, Propylene
  • Tip Series ST600
  • Tip Design Tube and Head
  • Application Heating
  • Flame Type Multi-Flame
  • Heating Capacity (Propane) 244,000 BtuH
  • Maximum Oxygen Flow Rate 450 scfh, 535 scfh
  • Minimum Oxygen Flow Rate 175 scfh, 225 scfh

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list