!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATING TIP, MT600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

HEATING TIP, MT600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

MILLER-SMITH EQUIPMENT

HEATING TIP, MT600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATING TIP, MT600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

HEATING TIP, MT600 SERIES, FOR PROPANE, PROPYLENE & NATURAL GAS

MILLER-SMITH EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $449.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SMWMT615
  • Mfr. Model # MT615
  • UNSPSC # 23271711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Multi-flame and single flame heating tips are designed to provide large volumes of heat for applications such as heat treating, priming, bending, straightening, pre-heating, brazing, shrinking, forming and others. Multi-flame heating tip used with propane, propane based fuels and natural gas.

Technical Specs

  • Item Heating Tip
  • Compatible Torch Series WH100
  • Compatible Manufacturer Smith
  • Compatible Torch Manufacturer Part Number WH100
  • Heating Capacity (Propane) 269,000 BtuH
  • Material Stainless Steel
  • Maximum Oxygen Flow Rate 535 scfh
  • Minimum Fuel Pressure Rating 10 psig
  • Minimum Oxygen Pressure Rating 20 psig
  • Pressure Rating (Oxygen, Maximum) 60 psig
  • Compatible Fuel Type Natural Gas, Propane, Propylene
  • Tip Series MT615, MT805
  • Application Heating
  • Flame Type Multi-Flame
  • Heating Capacity (Propylene) 280,000 BtuH
  • Maximum Fuel Flow Rate 160 scfh @ Propane, 267 scfh @ Natural Gas
  • Minimum Fuel Flow Rate 70 scfh @ Propane, 96 scfh @ Natural Gas
  • Minimum Oxygen Flow Rate 225 scfh
  • Pressure Rating (Fuel, Maximum) 25 psig

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list