!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL LANYARD, QUICK CONNECT ACCESSORY, POWER TOOLS, MAXIMUM 5 LBS, 11.25 X 0.6 IN, PACK OF 3

TOOL LANYARD, QUICK CONNECT ACCESSORY, POWER TOOLS, MAXIMUM 5 LBS, 11.25 X 0.6 IN, PACK OF 3

MILWAUKEE

TOOL LANYARD, QUICK CONNECT ACCESSORY, POWER TOOLS, MAXIMUM 5 LBS, 11.25 X 0.6 IN, PACK OF 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL LANYARD, QUICK CONNECT ACCESSORY, POWER TOOLS, MAXIMUM 5 LBS, 11.25 X 0.6 IN, PACK OF 3

TOOL LANYARD, QUICK CONNECT ACCESSORY, POWER TOOLS, MAXIMUM 5 LBS, 11.25 X 0.6 IN, PACK OF 3

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.54 / PACKAGE of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8822
  • Mfr. Model # 48-22-8822
  • UNSPSC # 49211805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

This small quick-connect accessory is a tool lanyard that is used with power tools. It measures 11.25 x 0.6 inches and has a maximum load of five pounds. The fitting for the shaft diameter and the I.D. before shrinking are non-applicable. This accessory does not have a colour and it comes in a pack of three.

Technical Specs

  • Item TOOL LANYARD
  • Brand and Series Milwaukee
  • D-Ring Material Metal
  • For Tool Type Hand Tools, Power Tools
  • I.D. Before Shrinking na
  • Number of D-Rings 1
  • Standards ANSI/ISEA 121-2018
  • Tethering End Connection Carabiner
  • Weight Capacity 5 lb
  • Attachment Point Style D-Ring
  • Colour Gray
  • Fits Shaft Dia. na
  • For Use With POWER TOOLS
  • Length 11 3/10 in
  • Pack Quantity 3
  • Tethering Component Tether
  • Tool End Connection Carabiner
  • Width 3/5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list