!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLING WR EE 1/4INX 6FT 6X19 DOM

SLING WR EE 1/4INX 6FT 6X19 DOM

PERMALOC

SLING WR EE 1/4INX 6FT 6X19 DOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLING WR EE 1/4INX 6FT 6X19 DOM

SLING WR EE 1/4INX 6FT 6X19 DOM

PERMALOC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LAL14EEX6
  • Mfr. Model # 14EEX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Wire Rope Sling
  • Sling Length 6 ft
  • Choker Hitch Capacity 960 lbs.
  • Rope Diameter 1/4 in
  • Standards OSHA 1910.184: ASME B30.9
  • Number of Sling Legs 1
  • Sling Type Eye and Eye
  • Vertical Hitch Capacity 1,300 lbs.
  • Basket Hitch Capacity 2,600 lbs.
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Sling Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list