SLING WEB TE END 2X6FT 1P
SLING WEB TE END 2X6FT 1P
TUFF-EDGE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Tuff-Edge(R) endless web sling, 2 inch x 6 feet, 1 ply, V-6400 C-5000 B-12800.
Technical Specs
- Item - Web Slings Web Sling
- Vertical Hitch Capacity 6,400 lbs.
- Sling Width 2"
- Sling Material Tuff-Edge Polyester
- Basket Hitch Capacity 12,800 lbs.
- Colour Silver
- Yarn Coating Latex
- Standards OSHA and ASME B30.9
- Sling Hardware Material Steel
- Sling Type Endless - Type 5
- Sling Length 6 ft
- Number of Plies 1
- Choker Hitch Capacity 5,000 lbs.
- Wear Resistant Cover None
- Temp. Range -50 Degrees F - 200 Degrees F
- Resists Uv Sunlight, Grease and Most Acids
- Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
- Number of Sling Legs 1
Alternate Products
-
TUFF-EDGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.83
/ EACH
-
TUFF-EDGE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.03
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.45
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.10
/ PAIR