!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLING,CHAIN,GRADE 100

SLING,CHAIN,GRADE 100

ADJUST-A-LINK

SLING,CHAIN,GRADE 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLING,CHAIN,GRADE 100

SLING,CHAIN,GRADE 100

ADJUST-A-LINK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $567.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LAL30003LG10
  • Mfr. Model # 30003LG10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Product Details

The most versatile style of chain sling. Adjust one or multiple links at one time to keep load level. Complies with OSHA - proof tested and certified. Grade 100 chain. Alloy steel master link

Technical Specs

  • Item Adjust-A-Link Chain Sling
  • Number of Sling Legs 2
  • Colour Black, Yellow
  • Standards OSHA, OHS, ASME B30.9, NACM
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Grade 100
  • Chain Size 9/32 in
  • Finish Powder Coated
  • Includes Master Control Plate, Single Chain Leg with Sling Hooks with Latches Each End

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list