!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 10 IN, 67 ° C MAX TEM

SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 10 IN, 67 ° C MAX TEM

KEVLAR

SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 10 IN, 67 ° C MAX TEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 10 IN, 67 ° C MAX TEM

SK-10/SK-SERIES CUT-RESISTANT SLEEVE, YLW, UNIVERSAL, 10 IN, 67 ° C MAX TEM

KEVLAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.88 / PAIR

EHC: EHC :
Min Qty 240 = $3,571.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 240 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JMCSK10H-WIDE
  • Mfr. Model # SK10H-WIDE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This SK-10/SK-SERIES/SK-SERIES-WIDE yellow cut-resistant sleeve is universal size and is rated ANSI/ISEA Cut Level A3. It is made of Kevlar, and has a 10-inch length. It meets the standards for ANSI Cut Level 3(ASTM F-1790 test).

Technical Specs

  • Item Cut-Resistant Sleeve
  • ANSI/ISEA Cut Level A3
  • Sleeve Length 10 in
  • Colour Yellow
  • Series SK-10/SK-SERIES/SK-SERIES-WIDE
  • Maximum Temperature 67 Degrees C
  • Sleeve Type Tube Sleeve
  • Sleeve Style Without Thumbhole
  • Sleeve Material Kevlar(R)
  • Size Universal
  • Standards ANSI Cut Level 3(ASTM F-1790 test)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list