!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLAT METAL TRUCK,3600 LB CAP,STEEL,GREY

SLAT METAL TRUCK,3600 LB CAP,STEEL,GREY

DURHAM MFG

SLAT METAL TRUCK,3600 LB CAP,STEEL,GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLAT METAL TRUCK,3600 LB CAP,STEEL,GREY

SLAT METAL TRUCK,3600 LB CAP,STEEL,GREY

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $942.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMOPTT362416PU95
  • Mfr. Model # OPTT-3624-1-6PU-95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Item Single-Side-Access Slat-Wall Metal Stock Truck
  • Number of Shelves 1
  • Shelf Width 24 in
  • Side Panel Construction Slat
  • Caster Brake Type No Brake Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Mounting Location Standard
  • Handle Type Flat
  • Method of Construction Welded
  • Gauge 14 ga
  • Inside Length 36 in
  • Overall Length 25 1/2 in
  • Overall Height 57 in
  • Load Capacity 3,600 lb
  • Shelf Length 36 in
  • Shelf Adjustability Fixed
  • Number of Side Panels 3
  • Caster Wheel Dia. 6 in
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Finish Powder Coated
  • Material Steel
  • Colour Grey
  • Inside Height 45 1/2 in
  • Inside Width 24 in
  • Overall Width 44 1/2 in
  • Overall LxWxH 44 1/2 in x 2 1/2 in x 57 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list