!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SKD-S2 SERIES SOLVENT BASED DEVELOPER, FLUORESCENT PENETRANT TESTING, VISIBLE PENETRANT TESTING

SKD-S2 SERIES SOLVENT BASED DEVELOPER, FLUORESCENT PENETRANT TESTING, VISIBLE PENETRANT TESTING

MAGNAFLUX

SKD-S2 SERIES SOLVENT BASED DEVELOPER, FLUORESCENT PENETRANT TESTING, VISIBLE PENETRANT TESTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SKD-S2 SERIES SOLVENT BASED DEVELOPER, FLUORESCENT PENETRANT TESTING, VISIBLE PENETRANT TESTING

SKD-S2 SERIES SOLVENT BASED DEVELOPER, FLUORESCENT PENETRANT TESTING, VISIBLE PENETRANT TESTING

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $492.50 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-5352-78
  • Mfr. Model # 01-5352-78
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1468
  • Shipping Weight 12.3 lbs

Product Details

This SKD-S2 solvent based developer features convenient, easy to apply, easy to clean, fast drying, matte, nonfluorescent, opaque coating, provides good background contrast, ready to use formula, and more. Plus, it is for use with field applications, machine shops, welds. It can be used for Fluorescent Penetrant Testing, Visible Penetrant Testing.

Technical Specs

  • Item Solvent Based Developer
  • Product Type Solvent
  • Series SKD-S2
  • Compatible With Aluminum, Magnesium, Stainless Steel, Titanium
  • Features Convenient, Easy to Apply, Easy to Clean, Fast Drying, Matte, Nonfluorescent, Opaque Coating, Provides Good Background Contrast, Ready to Use Formula, Very Low Toxicity, Wicks Penetrant Out of Indications
  • Form Solvent
  • Maximum Temperature 52 Degrees C
  • Visibility Yes
  • Container Type Aerosol
  • Standards AECL, AMS 2644, ASME BPVC, ASTM E1417, Boeing BAC 5423 PSD 6-46 or 8-4, Boeing PS-21202, GE P3TF2, GE P50YP107, Honeywell EMS 52309, ISO 3452-2, NAVSEA 250-1500-1, NAVSEA T9074-AS-GIB-010/271, QPL SAE AMS 2644
  • Colour White
  • Coverage 74 sq m
  • For Use On Field Applications, Machine Shops, Welds
  • Process Fluorescent Penetrant Testing, Visible Penetrant Testing
  • Minimum Temperature 5 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list