!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIREN,RED,POLYCARBONATE,IND,OUT

SIREN,RED,POLYCARBONATE,IND,OUT

FEDERAL SIGNAL

SIREN,RED,POLYCARBONATE,IND,OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SIREN,RED,POLYCARBONATE,IND,OUT

SIREN,RED,POLYCARBONATE,IND,OUT

FEDERAL SIGNAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $287.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG436M41
  • Mfr. Model # SLM700R
  • UNSPSC # 46171604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Audible Alarm Type Siren
  • Voltage 12 to 24V AC/DC, 120 to 240V AC
  • Sound Pattern Continuous
  • Mounting Conduit, Surface
  • Width 3.9063 in
  • Diameter 3.9063 in
  • Lens Colour Red
  • Housing Colour Red
  • Rating IP 65, NEMA 3R
  • Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
  • Colour Red
  • Item Electronic Sounder
  • Visual Indicator Type No Visual Indicator
  • Decibels 55 to 95dB, 65 to 105dB
  • Indoor/Outdoor Indoor, Outdoor
  • Height 2.4375 in
  • Depth 3.9063 in
  • Vibrating No
  • Current Drawn 35 to 240mA
  • Housing Material Polycarbonate
  • Operating Temp. -22 Degrees to 122 Degrees F
  • Amps 35 to 240mA
  • Includes Top Module

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list