!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIPHON BLASTER,50 LB CAPACITY,7 FT

SIPHON BLASTER,50 LB CAPACITY,7 FT

ALC

SIPHON BLASTER,50 LB CAPACITY,7 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIPHON BLASTER,50 LB CAPACITY,7 FT

SIPHON BLASTER,50 LB CAPACITY,7 FT

ALC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $271.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15E765
  • Mfr. Model # 40017
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Item Siphon Blaster
  • Feed Type Siphon
  • Hose Length 7 ft.
  • Nozzle Inner Dia. 13/64" 5/16", 1/4"
  • Tank Dimension (In.) 10 x 17
  • Application Designed To Spray Abrasive Material Such As Black Beauty, Aluminum Oxide, Glass Beads, Metal Shot, Silicon Carbide, Ground Corncobs, And Ground Nutshells, The Abrasive Blasting Of Rust, Paint, Scale, Grease, Old Paint, Mold, Mildew And Other Corrosion From Metal, Wood, Stone And Fiberglass Are Ideal Applications For The Sandy Jet Blast Cleaner, This Product Is Also Excellent For Etching Distinctiv
  • Features Easy Setup
  • Blaster Grouping Portable Abrasive Blaster
  • Hopper Capacity (Lb.) 50
  • Min. CFM @ 80 PSI 7
  • Hopper Material Plastic
  • Air Pressure (PSI) 80 to 110
  • Includes 3 Nozzles, Airjet, Wrench

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list