!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE WALL TRANSFER TANK, GAS/DIESL, CSA, J BOLT MOUNT, WHITE, 29 5/16 X 30 29/32 X 30 29/32 IN, ST

SINGLE WALL TRANSFER TANK, GAS/DIESL, CSA, J BOLT MOUNT, WHITE, 29 5/16 X 30 29/32 X 30 29/32 IN, ST

WESTEEL

SINGLE WALL TRANSFER TANK, GAS/DIESL, CSA, J BOLT MOUNT, WHITE, 29 5/16 X 30 29/32 X 30 29/32 IN, ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE WALL TRANSFER TANK, GAS/DIESL, CSA, J BOLT MOUNT, WHITE, 29 5/16 X 30 29/32 X 30 29/32 IN, ST

SINGLE WALL TRANSFER TANK, GAS/DIESL, CSA, J BOLT MOUNT, WHITE, 29 5/16 X 30 29/32 X 30 29/32 IN, ST

WESTEEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,536.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WST262575J
  • Mfr. Model # 262575J
  • UNSPSC # 24111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 325.2 lbs

Product Details

This single wall transfer tank is made of steel and has a flat rectangular top. It measures 29 5/16 width x 30 29/32 height x 30 29/32 inches depth and has a capacity of 830 litres. It is for the storage of gasoline and diesel fuel, is white, and has J-bolt mounting style. It meets CSA standards CAN/CGSB-43.146-2002 and includes base brackets and parts box.

Technical Specs

  • Item Single Wall Transfer Tank
  • Shape Rectangular/Flat Top
  • Overall Depth 30-29/32"
  • Capacity 830 L
  • Colour White
  • Standards CAN/CGSB-43.146-2002
  • Includes Base Brackets and Parts Box
  • Material Steel
  • Overall Width 29-5/16"
  • Overall Height 30-29/32"
  • Storage Gasoline, Diesel Fuel
  • Mounting Style J-Bolt
  • For Use With Gasoline, Diesel Fuels

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list