!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PEGBOARD HOOK, SINGLE ROD, SQUARE HOLES, 90 ° BEND, SILVER, 1 X 2 1/2 X 6 IN, STAINLESS STEEL, PK 3

PEGBOARD HOOK, SINGLE ROD, SQUARE HOLES, 90 ° BEND, SILVER, 1 X 2 1/2 X 6 IN, STAINLESS STEEL, PK 3

TRITON PRODUCTS

PEGBOARD HOOK, SINGLE ROD, SQUARE HOLES, 90 °  BEND, SILVER, 1 X 2 1/2 X 6 IN, STAINLESS STEEL, PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PEGBOARD HOOK, SINGLE ROD, SQUARE HOLES, 90 ° BEND, SILVER, 1 X 2 1/2 X 6 IN, STAINLESS STEEL, PK 3

PEGBOARD HOOK, SINGLE ROD, SQUARE HOLES, 90 ° BEND, SILVER, 1 X 2 1/2 X 6 IN, STAINLESS STEEL, PK 3

TRITON PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TIN61629
  • Mfr. Model # 61629
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.405 lbs

Product Details

Measuring 1 x 2 1/2 x 6 inches, this pack of three single rod pegboard hooks are made of stainless steel, with an 18-pound load capacity and silver colour. Included with these hooks are a locking system and screws. These hooks contain a 30 Degrees bend, a rod bend height of 3/4-inch, and 3/8-inch square holes spaced 1 1/2 inches apart.

Technical Specs

  • ItemSingle Rod Pegboard Hook
  • Overall Height2 1/4 in
  • Overall Width1 in
  • For Pegboard Hole Spacing1 1/2 in
  • For Tool TypeClamps, Tape, Wrenches
  • Locking SystemScrew-In
  • MaterialStainless Steel
  • Accessory Type90 Degrees Single Hook
  • Product TypeSingle Rod Pegboard Hook
  • Number of Hooks 3
  • Overall Length 6 in
  • Hook Depth 6 in
  • For Pegboard Hole Size 3/8 in
  • Mounting Type Surface
  • For Pegboard Hole Shape Square
  • Colour Grey
  • Includes Stainless Steel Screws
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list