!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 300 TO 400 PSI, OPEN ON RISE, SPST

SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 300 TO 400 PSI, OPEN ON RISE, SPST

JOHNSON CONTROLS

SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 300 TO 400 PSI, OPEN ON RISE, SPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 300 TO 400 PSI, OPEN ON RISE, SPST

SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 300 TO 400 PSI, OPEN ON RISE, SPST

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $139.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40G320
  • Mfr. Model # P100CA-1C
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemSingle Pressure Control
  • Pressure Range - Maximum400 psi
  • Pressure Range AdjustabilityFixed
  • Pressure Connection TypeFlare
  • Pressure Connection Size1/4 in
  • Contact FormSPST
  • Electrical Connection TypeHardwired
  • SeriesP100
  • ApplicationFan Cycling
  • Minimum Operating Temperature-20 Degrees F
  • Input Sensor TypePressure Sensor
  • Product Type Single Pressure Control
  • Pressure Range - Minimum 300 psi
  • Pressure Connection Gender Female
  • Pressure Setting High or Low
  • Rated Voltage 120V AC, 240V AC
  • Switch Action Open on Rise
  • Element Type Diaphragm
  • Reset Type Automatic Reset
  • Maximum Operating Temperature 150 Degrees F
  • Standards C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list