!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE PRESSURE CONTROL, HIGH OR LOW LIMIT, AUTO RESET, 0 TO 750 PSI, 5 TO 20 PSI, SPDT

SINGLE PRESSURE CONTROL, HIGH OR LOW LIMIT, AUTO RESET, 0 TO 750 PSI, 5 TO 20 PSI, SPDT

JOHNSON CONTROLS

SINGLE PRESSURE CONTROL, HIGH OR LOW LIMIT, AUTO RESET, 0 TO 750 PSI, 5 TO 20 PSI, SPDT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SINGLE PRESSURE CONTROL, HIGH OR LOW LIMIT, AUTO RESET, 0 TO 750 PSI, 5 TO 20 PSI, SPDT

SINGLE PRESSURE CONTROL, HIGH OR LOW LIMIT, AUTO RESET, 0 TO 750 PSI, 5 TO 20 PSI, SPDT

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40G369
  • Mfr. Model # P470EB-1C
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Single Pressure Control
  • Pressure Range - Maximum 750 psi
  • Pressure Range - Minimum 0 psi
  • Time Delay Setting Not Applicable
  • Contact Form SPDT
  • Electrical Connection Type Hardwired
  • NEMA Rating NEMA 1
  • Application High or Low Limit
  • Body Material Thermoplastic
  • Standards CCN SDFY C-UL File SA516, CCN SDFY7 FCC/DOC Part 15, Class A, UL File SA516
  • Overall Height 5 in
  • Product Type Single Pressure Control
  • Pressure Differential - Minimum 5 psi
  • Pressure Differential Max. 20 psi
  • Rated Voltage 120V AC, 208/240V AC
  • Switch Action Open on Fall, Open on Rise
  • Series P470
  • Reset Type Automatic Reset
  • Pressure Type Differential
  • Minimum Operating Temperature -30 Degrees F
  • Overall Depth 2 3/8 in
  • Overall Width 2 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list