!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 10 TO 32 PSI, OPEN ON FALL, SPST

SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 10 TO 32 PSI, OPEN ON FALL, SPST

JOHNSON CONTROLS

SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 10 TO 32 PSI, OPEN ON FALL, SPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 10 TO 32 PSI, OPEN ON FALL, SPST

SINGLE PRESSURE CONTROL, FAN CYCLING, AUTO RESET, 10 TO 32 PSI, OPEN ON FALL, SPST

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2HYV6
  • Mfr. Model # P100AP-201C
  • UNSPSC # 39121506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Single Pressure Control
  • Pressure Range - Maximum 32 psi
  • Pressure Range Adjustability Fixed
  • Pressure Connection Type Flare
  • Pressure Setting High or Low
  • Rated Voltage 120V AC, 240V AC
  • Switch Action Open on Fall
  • Element Type Diaphragm
  • NEMA Rating NEMA 1
  • Application Fan Cycling
  • Includes Built-in Schraeder Depressor
  • Minimum Operating Temperature -20 Degrees F
  • Overall Depth 2 1/2 in
  • Input Sensor Type Pressure Sensor
  • Product Type Single Pressure Control
  • Pressure Range - Minimum 10 psi
  • Pressure Connection Gender Female
  • Time Delay Setting Not Applicable
  • Pressure Connection Size 1/4 in
  • Contact Form SPST
  • Electrical Connection Type Hardwired
  • Series P100
  • Reset Type Automatic Reset
  • Pressure Type Differential
  • Maximum Operating Temperature 150 Degrees F
  • Standards C-UL: File SA516, CCN SDFY8, US-UL: File SA516, CCN SDFY2
  • Control Type Low Cutout

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list