!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE PRESSURE CONTROL, HIGH-PRESSURE, SPST, 100 TO 400 PSI, 36 IN, ¼ IN FLARE

SINGLE PRESSURE CONTROL, HIGH-PRESSURE, SPST, 100 TO 400 PSI, 36 IN, ¼ IN FLARE

RANCO

SINGLE PRESSURE CONTROL, HIGH-PRESSURE, SPST, 100 TO 400 PSI, 36 IN, ¼ IN FLARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE PRESSURE CONTROL, HIGH-PRESSURE, SPST, 100 TO 400 PSI, 36 IN, ¼ IN FLARE

SINGLE PRESSURE CONTROL, HIGH-PRESSURE, SPST, 100 TO 400 PSI, 36 IN, ¼ IN FLARE

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCO10-2054
  • Mfr. Model # O10-2054
  • UNSPSC # 41112411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Product Details

This SPST single pressure control has differential pressure ranging from 40 to 150 PSI, a pressure ranging from 100 to 400 PSI, and 36 inches copper capillary with a 1/4-inch flare connection. It has an auto-reset feature, universal mounting, and NEMA 1 enclosure. The high-pressure control opens on low-pressure and is suitable for use with R-12, R-22, R-134A, and R-502 refrigerants.

Technical Specs

  • Item Pressure Controller
  • Pressure Range - Maximum 400 psi
  • Pressure Range - Minimum 100 psi
  • Pressure Connection Gender Female
  • Pressure Connection Size 1/4 in
  • Contact Form SPST
  • Capillary Length 36 in
  • Reset Type Automatic Reset
  • Application High Limit
  • Input Sensor Type Pressure Sensor
  • Product Type Pressure Switch
  • Pressure Differential - Minimum 40 psi
  • Pressure Differential Max. 150 psi
  • Pressure Connection Type Flare
  • Rated Voltage 120V AC, 240V AC, 24V AC, 277-600V AC
  • Switch Action Open on Fall
  • NEMA Rating 1
  • Mounting Type Universal
  • Pressure Type Differential

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list