!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SINGLE GAS DETECTOR, CO, LCD, 0 TO 300 PPM, YELLOW, 2 X 3 3/8 X 1 5/8 IN

SINGLE GAS DETECTOR, CO, LCD, 0 TO 300 PPM, YELLOW, 2 X 3 3/8 X 1 5/8 IN

BW TECHNOLOGIES

SINGLE GAS DETECTOR, CO, LCD, 0 TO 300 PPM, YELLOW, 2 X 3 3/8 X 1 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE GAS DETECTOR, CO, LCD, 0 TO 300 PPM, YELLOW, 2 X 3 3/8 X 1 5/8 IN

SINGLE GAS DETECTOR, CO, LCD, 0 TO 300 PPM, YELLOW, 2 X 3 3/8 X 1 5/8 IN

BW TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $531.85 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BWTBWC3R-M
  • Mfr. Model # BWC3R-M
  • UNSPSC # 77121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This yellow, single gas detector detects carbon monoxide (CO) gas with a sensor range of zero to 300 ppm and a one ppm resolution. It has an LCD display, calibration cap, and quick start guide, and it is compatible with the IntelliDoX Instrument Management System with Real Time. Its alarm is audible, visual, and vibrating with low (35 ppm) and high (200 ppm) settings, and it is powered by a three-year lithium battery. It measures 2 width x 3 3/8 height x 1 5/8 inches depth.

Technical Specs

  • ItemSingle Gas Detector
  • DetectsCarbon Monoxide
  • Resolution1 ppm
  • Operating Temp. Range-30 Degrees C - 50 Degrees C (-22 Degrees F - 122 Degrees F)
  • Alarm TypeAudible, Visual, Vibrating
  • Battery Life3 yr.
  • Interchangeable SensorsNo
  • Width2"
  • StandardsUL Class I Div. 1 Gr. A/B/C/D, Class I Zone 0 Gr. IIC, ATEX II 1G Exia IIC T4 Ga, IECEx Exia IIC T4 Ga, CE European Conformity, American Bureau of Shipping, CU TR Ex (Customs Union)
  • IncludesCalibration Cap, Quick Start Guide
  • Gas Type CO
  • Sensor Range 0 - 300 ppm
  • Housing Colour Yellow
  • Alarm Setting Low 35 ppm, High 200 ppm
  • Battery Type Lithium
  • Display LCD
  • Height 3-3/8"
  • Depth 1-5/8"
  • Features Automated Internal Test, Automatically Logs, Accurate Recordkeeping, Device Management with Honeywell SafetySuite, Compatible with the IntelliDoX Instrument Management System, Real Time
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list