!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SINGLE EMLOCK 1200LBS HF-628 DPS

SINGLE EMLOCK 1200LBS HF-628 DPS

SDC

SINGLE EMLOCK 1200LBS HF-628 DPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SINGLE EMLOCK 1200LBS HF-628 DPS

SINGLE EMLOCK 1200LBS HF-628 DPS

SDC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $893.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45LX96
  • Mfr. Model # 1571VD
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Item Electromagnetic Lock
  • Opening Action Electromagnetic or Manual
  • Amp Draw @ 24V 125mA
  • Features Modular Design, Modular Upgrade Kits, Field Upgradeable without Removing from the Frame, Uniform Design and Installation, Identical Housing, Template and Accessories, Quick Mount Assembly
  • Lock Body Length (In.) 11 in
  • Lock Body Depth (In.) 1 9/16 in
  • Finish Satin Aluminum
  • Options Included Dual Voltage
  • Includes Mounting Hardware
  • Type Magnetic Lock
  • Amp Draw @ 12V 250mA
  • Input Voltage 12/24V DC
  • Holding Force (Lb.) 1,200
  • Lock Body Width (In.) 2 3/4 in
  • Release Delay Instantaneous
  • Standards UL Listed
  • For Use With Access Control
  • Package Quantity 1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list