!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SING ROD PGBRD HK 30 DEG 10/BG

SING ROD PGBRD HK 30 DEG 10/BG

APPROVED VENDOR

SING ROD PGBRD HK 30 DEG 10/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SING ROD PGBRD HK 30 DEG 10/BG

SING ROD PGBRD HK 30 DEG 10/BG

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.33 / BAG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5TPC9
  • Mfr. Model # 5TPC9
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

Locking pegboard hook and accessories. Securely mount in any of 4 vertical/horizontal positions. Double locking system ensures pegs never fall out. Easy installation.

Technical Specs

  • Item Single Rod Pegboard Hook
  • Overall Width 3/4 in
  • For Pegboard Hole Size 1/4 in
  • Locking System Screw-In
  • Material Steel
  • Finish Zinc-Plated
  • Overall Length 2 in
  • For Pegboard Hole Spacing 1 in
  • Mounting Type Surface
  • For Pegboard Hole Shape Circle
  • Colour Silver
  • Accessory Type 30-Degree Single Hook

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list