!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SILICONE SPRAY FOR LEATHER/CANVAS/FABRIC, GREEN, 160 G

SILICONE SPRAY FOR LEATHER/CANVAS/FABRIC, GREEN, 160 G

CAMRO

SILICONE SPRAY FOR LEATHER/CANVAS/FABRIC, GREEN, 160 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE SPRAY FOR LEATHER/CANVAS/FABRIC, GREEN, 160 G

SILICONE SPRAY FOR LEATHER/CANVAS/FABRIC, GREEN, 160 G

CAMRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.28 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CMRSF105
  • Mfr. Model # SF105
  • UNSPSC # 53112000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Product Details

This green silicone spray is a waterproofing agent formulated for use with leather, canvas, and fabrics. Available in a 160-gram aerosol container.

Technical Specs

  • Item Encourages Durability and Softness of The Leather May Darken Some Leathers
  • Material Silicone
  • Colour Green
  • Footwear Brand Camro
  • For Use With Leather Articles, Boots, Tents, Canvas
  • Size 160 g
  • Accessory Type Silicone Waterproof Spray

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list