!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SILICONE ADHESIVE SEALANT, RTV, BLACK, 3 OZ, TUBE

SILICONE ADHESIVE SEALANT, RTV, BLACK, 3 OZ, TUBE

J-B WELD

SILICONE ADHESIVE SEALANT, RTV, BLACK, 3 OZ, TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE ADHESIVE SEALANT, RTV, BLACK, 3 OZ, TUBE

SILICONE ADHESIVE SEALANT, RTV, BLACK, 3 OZ, TUBE

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB31319CAN
  • Mfr. Model # 31319CAN
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

J-B Weld Black RTV Silicone Sealant and Adhesive is a general purpose RTV (Room Temperature Vulcanized) Silicone, designed for sealing and bonding uneven surfaces. Upon curing, which occurs when the product is exposed to the moisture in air, the silicone forms a tough, waterproof seal on most surfaces. It will not shrink or crack, resists weathering and is great for many automotive accessories and household applications.

Technical Specs

  • Item Sealant and Adhesive
  • Application Bonding, Door Frames, Interior Trim, Lens Housing, Mouldings, Sealing, Weather Stripping, Windows, Windshields
  • Container Type Tube
  • Sealant Properties Non-Flammable, Paintable
  • Full Cure Time 1 day
  • Minimum Performance Temperature 32 Degrees F
  • For Use On Surface Material Metal, Rubber
  • Flash Point 100 Degrees C
  • Minimum Application Temperature 40 Degrees F
  • Specific Gravity 1.015
  • Colour Black
  • Container Size 3 oz
  • Resistance Properties Mildew Resistant, Mould Resistant, Water Resistant, Weather Resistant
  • Standards 29 CFR 1910.1200, OSHA Hazard Communication Standard
  • Maximum Performance Temperature 400 Degrees F
  • Working Time 1 hr
  • Cure Type Room Temperature Vulcanizing (RTV)
  • Maximum Application Temperature 100 Degrees F
  • Sealant Base Silicone

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list