!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SILICONE SEALANT, KITCHEN, BATH & PLUMBING, ALMOND, 11 OZ, CARTRIDGE

SILICONE SEALANT, KITCHEN, BATH & PLUMBING, ALMOND, 11 OZ, CARTRIDGE

DAP

SILICONE SEALANT, KITCHEN, BATH & PLUMBING, ALMOND, 11 OZ, CARTRIDGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE SEALANT, KITCHEN, BATH & PLUMBING, ALMOND, 11 OZ, CARTRIDGE

SILICONE SEALANT, KITCHEN, BATH & PLUMBING, ALMOND, 11 OZ, CARTRIDGE

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.76 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP73380
  • Mfr. Model # 73380
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Product Details

This Kitchen, Bath and Plumbing silicone sealant comes in a 11 ounce cartridge. It is designed for use on kitchen and bath and meets the standards for NSF/ANSI 51. This silicone sealant has a working time of five minutes and is crack resistant, mildew resistant, mold resistant, nonshrinking, and is waterproof.

Technical Specs

  • ItemSilicone Sealant
  • ApplicationKitchen and Bath
  • Container TypeCartridge
  • Sealant PropertiesLow Odor, Flexible
  • Full Cure Time1 day
  • Minimum Performance Temperature-40 Degrees F
  • For Use On Surface MaterialCeramic, Drywall, Fiberglass, Glass, Marble, Metal, Plaster, Plastic, Porcelain, Rubber, Vinyl, Wood
  • Flash Point212 Degrees F
  • Minimum Application Temperature-35 Degrees F
  • Specific Gravity1.32
  • Colour Almond
  • Container Size 11 oz
  • Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof
  • Standards NSF/ANSI 51
  • Maximum Performance Temperature 400 Degrees F
  • Working Time 5 min
  • VOC Content Weight 30 g/L
  • Maximum Application Temperature 120 Degrees F
  • Sealant Base Silicone
  • Series Kitchen, Bath & Plumbing
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list