!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SILICONE SEALANT, SI 5011 CL, CLEAR, 3 OZ, CARTRIDGE, 301% TO 500% ELONGATION RANGE

SILICONE SEALANT, SI 5011 CL, CLEAR, 3 OZ, CARTRIDGE, 301% TO 500% ELONGATION RANGE

LOCTITE

SILICONE SEALANT, SI 5011 CL, CLEAR, 3 OZ, CARTRIDGE, 301% TO 500% ELONGATION RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SILICONE SEALANT, SI 5011 CL, CLEAR, 3 OZ, CARTRIDGE, 301% TO 500% ELONGATION RANGE

SILICONE SEALANT, SI 5011 CL, CLEAR, 3 OZ, CARTRIDGE, 301% TO 500% ELONGATION RANGE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.74 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT234323R
  • Mfr. Model # 234323
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This SI 5011 CL silicone sealant comes in a three ounce cartridge. It is designed for use on HVAC, duct and electrical and meets the standards for UL Classified. This silicone sealant has a working time of five minutes and is chemical resistant, high-temperature resistant, mildew resistant, mold resistant, nonshrinking, ultraviolet resistant, water resistant, waterproof.

Technical Specs

  • Item Silicone Sealant
  • Application HVAC, Duct and Electrical
  • Container Type Cartridge
  • Sealant Properties Chemical Resistant, Steam Resistant, UV Ozone Exposure Resistant, Water Resistant
  • Elongation 350%
  • Working Time 5 min
  • Cure Type Room Temperature
  • Specific Gravity 1.04
  • Colour Clear
  • Container Size 3 oz
  • Resistance Properties Chemical Resistant, High Temperature Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Water Resistant, Waterproof
  • Standards UL Classified
  • Full Cure Time 7 day
  • VOC Content Weight 55.3 g/L
  • Sealant Base Silicone
  • Series SI 5011 CL

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list