!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN POST SYSTEM

SIGN POST SYSTEM

BRADY

SIGN POST SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN POST SYSTEM

SIGN POST SYSTEM

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $698.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY103569
  • Mfr. Model # 103569
  • UNSPSC # 55121908
  • CATALOGUE PAGE # 1016
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Sign Post
  • Sign Post Style Spring Based
  • Sign Post Material Polypropylene
  • Sign Post Finish Natural
  • Sign Post Depth 8 in
  • Sign Post Length 60"
  • Holes on 1 in. Centers No
  • Max. Sign Size/Capacity 18" x 24"
  • Sign Base Type Surface Mount
  • Fillable Sign Base No
  • Sign Base Material Polypropylene
  • Sign Base Finish Unfinished
  • Sign Base Width 8"
  • Sign Base Height 1"
  • Includes Anchor No
  • Includes Clean Out Bar No
  • Includes Sign Mounting Hardware and Post Installation Kit
  • Includes Post Yes
  • Breakaway Feature No
  • Sign Post Colour White
  • Sign Post lb./ft. 60 in
  • Sign Post Width 8 in
  • Hole Punch Style Not Punched
  • Includes Mounting Hardware Yes
  • Includes Base Yes
  • Sign Base Shape Square
  • Base Weight 1 lb
  • Sign Base Colour Black
  • Sign Base Length 8"
  • Sign Base Diameter 8"
  • Integrated Wheels No
  • Sign Post Anchor For Ground Type Not Included
  • Post Cap Style No Cap
  • NCHRP-350 Compliant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list