!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN POST,4 FT. L,IRON/STEEL,BLACK

SIGN POST,4 FT. L,IRON/STEEL,BLACK

ACCUFORM SIGNS

SIGN POST,4 FT. L,IRON/STEEL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN POST,4 FT. L,IRON/STEEL,BLACK

SIGN POST,4 FT. L,IRON/STEEL,BLACK

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $426.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFHSP418
  • Mfr. Model # HSP418
  • UNSPSC # 30102903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Item Sign Post
  • Sign Post Style Round
  • Sign Post Material Steel
  • Sign Post Finish Powder Coated
  • Sign Post Depth 1 7/8"
  • Sign Post Length 48"
  • Hole Punch Style Prepunched
  • Holes on 1 in. Centers Yes
  • Mounting Hole Dia. 0.375 in
  • Max. Sign Size/Capacity 24" x 24"
  • Sign Base Type Portable
  • Fillable Sign Base No
  • Sign Base Material Cast Iron
  • Sign Base Finish Powder Coated
  • Sign Base Width 18 in
  • Sign Base Height 4"
  • Sign Base Peg Shape Round
  • Includes Anchor No
  • Includes Clean Out Bar No
  • Includes Sign Mounting Hardware
  • Includes Post Yes
  • Breakaway Feature No
  • Sign Post Colour Black
  • Sign Post lb./ft. 48 in
  • Sign Post Width 1 7/8"
  • Length of Post Punched 4 ft
  • Mounting Hole Spacing 3 in, 1 in, 12 in
  • Number of Mounting Holes 6
  • Includes Mounting Hardware Yes
  • Includes Base Yes
  • Sign Base Shape Round
  • Base Weight 37 lb
  • Sign Base Colour Black
  • Sign Base Length 18 in
  • Sign Base Diameter 18 in
  • Sign Base Peg Height 1 1/2"
  • Integrated Wheels No
  • Sign Post Anchor For Ground Type Not Included
  • Post Cap Style No Cap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list