!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN BASE,PORTABLE,BASE 18" W

SIGN BASE,PORTABLE,BASE 18" W

ZING

SIGN BASE,PORTABLE,BASE 18" W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN BASE,PORTABLE,BASE 18" W

SIGN BASE,PORTABLE,BASE 18" W

ZING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG488D07
  • Mfr. Model # 7587BK
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs

Technical Specs

  • Item Sign Base
  • Sign Post Style Square
  • Sign Post Material Steel
  • Sign Post lb./ft. 48 in
  • Sign Post Depth 2 in
  • Sign Post Length 48"
  • Tapered End No
  • Hole Punch Style Prepunched
  • Holes on 1 in. Centers No
  • Mounting Hole Dia. 0.3125 in
  • Max. Sign Size/Capacity 24 in x 24 in
  • Sign Base Type Portable
  • Fillable Sign Base Yes
  • Sign Base Material LDPE
  • Sign Base Finish Unfinished
  • Sign Base Width 18 in
  • Sign Base Height 48 in
  • Compatible Sign Post 2 in Round, 2 in x 2 in Square
  • Number of Anchor Holes 0
  • Sign Post Anchor For Ground Type Not Included
  • Includes Post Yes
  • Breakaway Feature No
  • Sign Post Colour Black
  • Wall Thickness 7 ga (0.1875 in)
  • Sign Post Width 2 in
  • Sign Post Diameter 2 in
  • Length of Post Punched 2 ft
  • Mounting Hole Spacing 3 in
  • Number of Mounting Holes 7
  • Includes Mounting Hardware Yes
  • Includes Base Yes
  • Sign Base Shape Round
  • Base Weight 10 lb
  • Sign Base Colour Black
  • Sign Base Length 18 in
  • Sign Base Diameter 18 in
  • Sign Base Peg Shape Round
  • Integrated Wheels Yes
  • Includes Anchor No
  • Includes Clean Out Bar No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list