!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN BALLAST, 4 BULBS SUPPORTED, -20 ° F, 4 FT MIN. TOTAL BULB FOOTAGE

SIGN BALLAST, 4 BULBS SUPPORTED, -20 ° F, 4 FT MIN. TOTAL BULB FOOTAGE

PHILIPS

SIGN BALLAST, 4 BULBS SUPPORTED, -20 ° F, 4 FT MIN. TOTAL BULB FOOTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN BALLAST, 4 BULBS SUPPORTED, -20 ° F, 4 FT MIN. TOTAL BULB FOOTAGE

SIGN BALLAST, 4 BULBS SUPPORTED, -20 ° F, 4 FT MIN. TOTAL BULB FOOTAGE

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35XR87
  • Mfr. Model # ISB043214E
  • UNSPSC # 39111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This SignPRO series sign ballast meets the standards for CSA certified, FCC Part 18, RoHS compliance, and is UL listed. It also has a T8HO, T12ho ballast bulb, an electronic ballast, voltage of 120/277V AC.

Technical Specs

  • Item Sign Ballast
  • Ballast Type Electronic
  • Ballast Bulb Type T8HO, T12HO
  • Min. Starting Temp. -20 Degrees F
  • Max. Total Bulb Footage 32 ft
  • Width 3 3/16 in
  • Input Watts 273 W
  • Standards CSA Certified, FCC Part 18, RoHS Compliant, UL Listed
  • Brand and Series SignPRO
  • Number of Bulbs Supported 4
  • Max. Bulb Watts 110 W
  • Min. Total Lamp Footage 4 ft
  • Length 14 5/16 in
  • Height 1 3/8 in
  • Voltage 120/277V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list