!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHRINKER-STRETCHER, MANUAL, FOOT PEDAL, 16 GA CAPACITY (STEEL), 8 IN THROAT, 2 IN JAW

SHRINKER-STRETCHER, MANUAL, FOOT PEDAL, 16 GA CAPACITY (STEEL), 8 IN THROAT, 2 IN JAW

DAYTON

SHRINKER-STRETCHER, MANUAL, FOOT PEDAL, 16 GA CAPACITY (STEEL), 8 IN THROAT, 2 IN JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHRINKER-STRETCHER, MANUAL, FOOT PEDAL, 16 GA CAPACITY (STEEL), 8 IN THROAT, 2 IN JAW

SHRINKER-STRETCHER, MANUAL, FOOT PEDAL, 16 GA CAPACITY (STEEL), 8 IN THROAT, 2 IN JAW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,525.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS45J331
  • Mfr. Model # 45J331
  • UNSPSC # 23161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Product Details

This shrinker-stretcher is made out of cast steel. This green shrinker-stretcher is designed for use with shrinking and stretching. It includes a stand.

Technical Specs

  • Item Shrinker-Stretcher
  • Sheet Metal Capacity Stainless Steel 18 ga
  • Sheet Capacity Aluminum 14 ga
  • Jaw Width 2 in
  • Colour Green
  • Power Source Manual
  • Actuation Foot Pedal
  • Sheet Metal Capacity Mild Steel 16 ga
  • Throat Depth 8 in
  • Application Shrinking, Stretching
  • Material Cast Steel
  • Stand Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list