!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHRINK TUBE 8MM AWG 6-18 BLK ON WHT

SHRINK TUBE 8MM AWG 6-18 BLK ON WHT

EPSON

SHRINK TUBE 8MM AWG 6-18 BLK ON WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHRINK TUBE 8MM AWG 6-18 BLK ON WHT

SHRINK TUBE 8MM AWG 6-18 BLK ON WHT

EPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ELW208B20BWPX
  • Mfr. Model # 208B20BWPX
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Continuous Label Roll Cartridge
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant, Oil-Resistant, Scratch-Resistant, Smear-Resistant, Tear-Resistant, UV-Resistant, Washdown or Solvent-Resistant, Wear-Resistant, Weather-Resistant
  • Double-Sided Printable No
  • Maximum Wire Diameter 0.24 in
  • Maximum Wire Gauge 6 AWG
  • Compatible Grainger Part Number ELWLWPX350, ELWLWPX400, ELWLWPX700, ELWLWPX700PCD, ELWLWPX750, ELWLWPX750PCD, ELWLWPX800, ELWLWPX900, ELWLWPX900PCD, ELWLWZ5000PX, ELWLWZ5000PXR, ELWLWZ5010PX, ELWLWZ5010PXR
  • Label Colour Black/White
  • Label Height 1/4 in
  • Printer Series Compatibility 2001XLST, 2010-PC, 2012XLST, 2020LSTB, BEE3-EZ+, BEE3+, LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-I, LW-Z5010PX-PP, LW-Z5010PX-R, PEARLabel 270, PEARLabel 360
  • Labels per Roll Continuous Roll
  • Minimum Service Temperature -131 Degrees F
  • Roll Width 1/4 in
  • Preprinted Text No
  • Adhesive Material Not Applicable
  • Adhesive Type No Adhesive
  • Indoor/Outdoor Usage Indoor
  • Label Media Format Continuous Roll Cartridge
  • Service Temperature Range -131 Degrees to 275 Degrees F
  • For Print Method Thermal-Transfer
  • Material Series Epson LabelWorks PX
  • Label Material Polyolefin
  • Minimum Wire Diameter 0.095 in
  • Minimum Wire Gauge 18 AWG
  • Compatible Mfr Part Number LW-PX350, LW-PX400, LW-PX700, LW-PX700PCD, LW-PX750, LW-PX750PCD, LW-PX800, LW-PX900, LW-PX900PCD, LW-Z5000PX, LW-Z5000PX-R, LW-Z5010PX, LW-Z5010PX-R
  • Label Finish Matte
  • Label Width 1/4 in
  • Roll Length 8 13/64 ft
  • Shrink Ratio 3:1
  • Maximum Service Temperature 275 Degrees F
  • Preprinted Images No
  • Adhesive Non-Adhesive
  • Adhesive Properties Non-Adhesive
  • Application Cable and Wire Marking
  • Label Attachment Style Heat Shrink Sleeve
  • Product Type Shrink Tube
  • Standards RoHS Compliant to 2011/65/ EU and Annex II EU 2015/863: UL Standard 224: CSA C 22.2 No 198.1: MIL-STD-202: SAE AS 81531: SAE AS23053/5 (Class 1)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list