!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWR WITH EYE/FACE WASH,WHT,ASSEMBLED

SHOWR WITH EYE/FACE WASH,WHT,ASSEMBLED

HAWS

SHOWR WITH EYE/FACE WASH,WHT,ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWR WITH EYE/FACE WASH,WHT,ASSEMBLED

SHOWR WITH EYE/FACE WASH,WHT,ASSEMBLED

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20,654.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW8605WC
  • Mfr. Model # 8605WC
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 931.0 lbs

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style No Bowl
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Top
  • Pipe Material Galvanized Steel
  • Colour White
  • Mount Type Floor
  • ADA Compliant Yes
  • Assembly Assembled
  • Eyewash Activation Pull Rod
  • Eyewash Spray Head Style Covered
  • Height 92"
  • Mount Hole Diameter 1/2 in
  • Outlet Pipe Thread Type IPS
  • Shower Activation Pull Rod
  • Shower Handle Material Stainless Steel
  • Standards ANSI Approved
  • Width 40 1/2 in
  • Barrier Free Yes
  • Coverage Eyes and Face
  • Includes 3 in IPS Caulk Floor Drain, AXION MSR Hydrodynamic Designed ABS Plastic Shower Head with 20 gpm Flow Control, AXION(R) MSR Eye/Face Wash Head, Chrome-Plated Brass Stay-Open Shower and Eyewash Ball Valves Equipped with Stainless Steel Ball and Stem, Galvanized Steel Floor Grate, Inspection Tag, Sign, Universal Sign, Wheelchair Accessibility, White Reinforced Molded Fiberglass Booth
  • Includes Showerhead Shroud No
  • Inlet Pipe Gender Female
  • Shower Spray Head Material Plastic
  • Environment General Purpose
  • Mounting Style Enclosed
  • ANSI Compliance Primary
  • Depth 38 1/2 in
  • Eyewash Handle Material Stainless Steel
  • Features Upgraded Ball Valves, Key Components Assembled, In-Line Strainer, Flow Regulation, Axion Eye/Face Wash Head, Axion Shower Head
  • Installation Type Plumbed
  • Outlet Pipe Size 3 in
  • Series AXION MSR
  • Shower Handle Length 39 1/2 in
  • Shower Spray Head Diameter 11 in
  • Valve Material Chrome Plated Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list