!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION SHOWER W EYE/FACE WASH, FLOOR MOUNT, GREEN, 91 X 15 IN, STEEL

COMBINATION SHOWER W EYE/FACE WASH, FLOOR MOUNT, GREEN, 91 X 15 IN, STEEL

HAWS

COMBINATION SHOWER W EYE/FACE WASH, FLOOR MOUNT, GREEN, 91 X 15 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION SHOWER W EYE/FACE WASH, FLOOR MOUNT, GREEN, 91 X 15 IN, STEEL

COMBINATION SHOWER W EYE/FACE WASH, FLOOR MOUNT, GREEN, 91 X 15 IN, STEEL

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,234.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAW8300CRP8309CRP
  • Mfr. Model # 8300CRP-8309CRP
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Product Details

Keep your workers safe by having a designated shower with an eye and face wash station in place. This station has an 11-inch stainless steel eyewash bowl activated with a flag push handle and an axion showerhead activated by a 28-inch pull rod handle. The fixture has chrome-plated brass valves and galvanized steel pipes and fittings 91 inches tall and 15 inches wide. Comes unassembled.

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style Uncovered
  • Eyewash Bowl Material Stainless Steel
  • Includes AXION MSR Hydrodynamic Designed ABS Plastic Showerhead, Green Corrosion Resistant Epoxy Coating, Inspection Tag, Schedule 40 Hot-Dipped Galvanized Steel Pipe and Fittings with a Cast-Iron 9 in (22.9 Cm) Diameter Floor Flange, Self-Adhesive High Visibility Safety Green and Bright Yellow Stripes, Sign, Stainless Steel 11 in (27.9 cm) Round Bowl, Universal Sign, Yellow Plastic Pop-Off Dust Cover for Eyewash Head
  • Includes Showerhead Shroud Yes
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Shower Spray Head Material Plastic
  • Environment General Purpose
  • Mounting Style Standard
  • ANSI Compliance Primary
  • Depth 25 in
  • Eyewash Spray Head Style Covered
  • Height 93 in
  • Mount Hole Diameter 3/8 in
  • Outlet Pipe Thread Type IPS
  • Shower Activation Pull Rod
  • Shower Handle Material Stainless Steel
  • Standards ANSI Approved
  • Width 15 in
  • Barrier Free No
  • Coverage Eyes and Face
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Top
  • Inlet Pipe Size 1 1/4 in
  • Pipe Material Epoxy-Coated Galvanized Steel
  • Colour Green
  • Mount Type Floor
  • ADA Compliant No
  • Bowl Diameter 11 in
  • Eyewash Activation Push Plate
  • Features Upgraded Ball Valves, Key Components Assembled, In-Line Strainer, Flow Regulation, Axion Eye/Face Wash Head, Axion Shower Head
  • Installation Type Plumbed
  • Outlet Pipe Size 1 1/4 in
  • Series AXION MSR
  • Shower Handle Length 28"
  • Shower Spray Head Diameter 11 in
  • Valve Material Chrome Plated Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list