!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER WITH EYE/FACE WASH,GREEN,92" H

SHOWER WITH EYE/FACE WASH,GREEN,92" H

HAWS

SHOWER WITH EYE/FACE WASH,GREEN,92" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER WITH EYE/FACE WASH,GREEN,92" H

SHOWER WITH EYE/FACE WASH,GREEN,92" H

HAWS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,594.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HAWS8315CTFP
  • Mfr. Model # 8315CTFP
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style No Bowl
  • Electrical Connection Type Hardwired
  • Includes Inspection Tag, Powder-Coated Cast Iron 9 in Diameter Floor Flange, Thermostatically Controlled Electric Heat Traced Cable, Universal Sign
  • Includes Showerhead Shroud No
  • Inlet Pipe Gender Female
  • Inlet Pipe Thread Type NPT
  • Pipe Material Galvanized Steel
  • Valve Features Freeze Protection
  • Colour Green
  • Mount Type Floor
  • NEMA Rating 4
  • ANSI Compliance Primary
  • Eyewash Activation Static Handle
  • Features Unique 3-Way Valve Design, Perfect for Extreme Weather Conditions Dropping Down to -30 Degrees F, 1" (2.5 cm) Insulation
  • Installation Type Plumbed
  • Series AXION MSR
  • Shower Handle Length 9"
  • Shower Spray Head Diameter 10 5/8 in
  • Valve Material Stainless Steel
  • Barrier Free No
  • Coverage Eyes and Face
  • Hazardous Location Rating Class I/Division 2
  • Includes Foot Pedal No
  • Inlet Connection Location Middle/Top
  • Inlet Pipe Size 1 1/4 in
  • Minimum Operating Temperature -30 Degrees F
  • Shower Spray Head Material Plastic
  • Voltage 120 V AC
  • Environment Freezing Temperatures, Hazardous Location
  • Mounting Style Standard
  • ADA Compliant No
  • Depth 38 9/16 in
  • Eyewash Spray Head Style Covered
  • Height 91 15/16 in
  • Mount Hole Diameter 3/8 in
  • Shower Activation Static Handle
  • Shower Handle Material Metal
  • Standards Rated Class 1, Div 2, Group B, C and D.ANSI Z358.1.CSA Electrical Certified, TYPE 4 (Nema 4 Equivalent)
  • Width 16 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list