SHOWER VERTICAL PLAST HEAD 1IN VLVE
SHOWER VERTICAL PLAST HEAD 1IN VLVE
BRADLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stainless steel pull rod with triangular handle. Stay-open ball valve. BradTect(TM) coated galvanized steel pipe. 1 inch water supply. All items comply with ANSI Z358.1-2004.
Technical Specs
Item Plumbed Shower
Colour Yellow
Includes Identification Sign, Inspection Tag
Inlet Pipe Gender Male
Inlet Pipe Thread Type NPT
Spray Head Material Plastic
Environment General Purpose
Mounting Style Standard
ADA Compliant No
Handle Length 25 1/2 in
Installation Type Plumbed
Minimum Flow Rate 20 gpm
Standards ANSI Z358.1-2009
Barrier Free No
Hazardous Location Rating Not Rated
Includes Showerhead Shroud No
Inlet Pipe Size 1 in
Pipe Material Galvanized Steel
Includes Drench Hose No
Mount Type Ceiling
Activation Pull Rod
ANSI Compliance Primary
Handle Material Stainless Steel
Maximum Flow Rate 22 gpm
Spray Head Diameter 3 1/8 in
Valve Material Chrome Plated Brass
Related Products
BRADLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$571.90
/ EACH
HAWS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$629.49
/ EACH
BRADLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$575.83
/ EACH
BRADLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$448.47
/ EACH
GUARDIAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$433.53
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.54
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,012.79
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$140.53
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.62
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.19
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.10
/ PACKAGE
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.58
/ EACH