!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRIM KIT: MOEN, FOR COMMERCIAL POSI-TEMP BATHTUB & SHOWER FAUCETS, LEVER FAUCET HANDLE

TRIM KIT: MOEN, FOR COMMERCIAL POSI-TEMP BATHTUB & SHOWER FAUCETS, LEVER FAUCET HANDLE

MOEN

TRIM KIT: MOEN, FOR COMMERCIAL POSI-TEMP BATHTUB & SHOWER FAUCETS, LEVER FAUCET HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
TRIM KIT: MOEN, FOR COMMERCIAL POSI-TEMP BATHTUB & SHOWER FAUCETS, LEVER FAUCET HANDLE

TRIM KIT: MOEN, FOR COMMERCIAL POSI-TEMP BATHTUB & SHOWER FAUCETS, LEVER FAUCET HANDLE

MOEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52JM94
  • Mfr. Model # T8370
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Shower Trim Kit
  • Compatible Mfr. Model Number 8371HD
  • For Use With Commercial Posi-Temp Bathtub and Shower Faucets
  • Includes Check Stop No
  • Includes Handle Yes
  • Includes Trim Plate Yes
  • Includes Valve No
  • Manufacturers Warranty Length 5 yr
  • Plumbing Brand Moen
  • Trim Finish Chrome
  • Trim Plate Material Brass
  • Trim Plate Width 7 in
  • ADA Compliance Yes
  • Faucet Handle Type Lever
  • Includes Cartridge No
  • Includes Drain Stopper No
  • Includes Stem No
  • Includes Tub Spout No
  • Ligature Resistant No
  • Number of Handles 1
  • Standards ADA, ASME A112.18, CSA B125.1
  • Trim Plate Height 7 in
  • Trim Plate Shape Circle
  • Product Type Shower Trim Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list