!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER/EYEWASH SS FITTING COR/PROOF

SHOWER/EYEWASH SS FITTING COR/PROOF

BRADLEY

SHOWER/EYEWASH SS FITTING COR/PROOF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER/EYEWASH SS FITTING COR/PROOF

SHOWER/EYEWASH SS FITTING COR/PROOF

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,892.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS19-310PVC
  • Mfr. Model # S19-310PVC
  • UNSPSC # 46182401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Item Drench Shower With Face/Eyewash
  • Bowl Style Uncovered
  • Eyewash Bowl Material Plastic
  • Includes Twin Perforated Disc Eye/Face Wash Heads With Protective Pop Off Sprayhead Covers
  • Includes Showerhead Shroud No
  • Inlet Pipe Gender Male
  • Inlet Pipe Thread Type Socket
  • Pipe Material Polyurethane
  • Sub-Brand Classic
  • Colour Yellow
  • Mount Type Floor
  • ADA Compliant No
  • Assembly Unassembled
  • Depth 26 3/8 in
  • Eyewash Handle Material PVC
  • Height 88 1/2 in
  • Maximum Flow Rate 22 gpm
  • Number of Eyewash Spray Heads 2
  • Outlet Pipe Size 2 in
  • Series Classic
  • Shower Handle Material Stainless Steel
  • Standards ANSI Z358.1-2009
  • Width 10 in
  • Barrier Free Yes
  • Coverage Eyes and Face
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Middle/Top
  • Inlet Pipe Size 2 in
  • Minimum Operating Temperature 32 Degrees F
  • Shower Spray Head Material Plastic
  • Includes Drench Hose No
  • Environment General Purpose
  • Mounting Style Standard
  • ANSI Compliance Primary
  • Bowl Diameter 10 in
  • Eyewash Activation Push Plate
  • Eyewash Spray Head Style Covered
  • Installation Type Plumbed
  • Mount Hole Diameter 3/4 in
  • Outlet Pipe Gender Male
  • Outlet Pipe Thread Type NPT
  • Shower Activation Pull Rod
  • Shower Spray Head Diameter 3 1/10 in
  • Valve Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list